- Model 4H
- 12.42:1
- Double Reduction
- A2 Hydraulic Input Flange
- 2.9375" Output Bore
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Precision ball bearings to accommodate higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Shaft mount design for direct mounting
- Hub City lubricant recommended
| Ratio | 12.42:1 |
| Output RPM @ 1750 rpm Input | 141 rpm |
| Max. Input HP @ 100 rpm | 2.03 hp |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Unit Size | 4 |
| Output Configuration | Shaft |
| Input Configuration | Shaft |
| Weight | 128.0 LB |
| EAN or UPC | 662798396491 |

