- Right Angle Gear Reducer
- 28.01:1 Ratio
- C-Face Quilled 182TC Input
- 1.5 in Hollow Output
features
- 90% efficiency and 2x more torque in a no hassle worm gear drive replacement
- Up to 40% more efficient than standard worm gearing
- Dimensionally interchangeable to up to four sizes of worm drives
- Increased torque density and efficiency allow for downsizing of units and motors
- Filled with PAG460 premium synthetic lubricant for enhanced efficiency (meets USDA H1)
- Viton double lip seals protect against leaks at higher temperatures
- Longer life expectancy than that of standard worm gearing
| Input Configuration | C-Face Quilled |
| Box Height | 6.94 in |
| Frame | 182TC |
| Output Configuration | Hollow Output |
| Box Length | 9.51 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Box Width | 6 1/4 in |
| Ratio | 28.01:1 |
| Weight | 42.0 LB |
| EAN or UPC | 662798734477 |
-
Drop Ship Only


