- Right Angle Gear Reducer
- 59.79:1 Ratio
- C-Face Quilled 143TC Input
- 1.438 in Hollow Output
features
- 90% efficiency and 2x more torque in a no hassle worm gear drive replacement
- Up to 40% more efficient than standard worm gearing
- Dimensionally interchangeable to up to four sizes of worm drives
- Increased torque density and efficiency allow for downsizing of units and motors
- Filled with PAG460 premium synthetic lubricant for enhanced efficiency (meets USDA H1)
- Viton double lip seals protect against leaks at higher temperatures
- Longer life expectancy than that of standard worm gearing
| Output Configuration | Hollow Output |
| Ratio | 59.79:1 |
| Box Width | 6 1/4 in |
| Input Configuration | C-Face Quilled |
| Box Height | 6.94 in |
| Output (Shaft or Bore) Size | 1.438 in |
| Frame | 143TC |
| Box Length | 9.51 in |
| Weight | 42.0 LB |
| EAN or UPC | 662798733944 |
-
Drop Ship Only


