Skip to content Skip to navigation menu
High Efficiency Right Angle Gear Drives

0250-54042

High Efficiency Right Angle Gear Drives
Item #101733486
  • Right Angle Gear Reducer
  • 11.36:1 Ratio
  • C-Face Quilled 56C Input
  • 1.5 in Hollow Output
High Efficiency Right Angle Gear Drives
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Right Angle Gear Reducer
  • 11.36:1 Ratio
  • C-Face Quilled 56C Input
  • 1.5 in Hollow Output

features

  • 90% efficiency and 2x more torque in a no hassle worm gear drive replacement
  • Up to 40% more efficient than standard worm gearing
  • Dimensionally interchangeable to up to four sizes of worm drives
  • Increased torque density and efficiency allow for downsizing of units and motors
  • Filled with PAG460 premium synthetic lubricant for enhanced efficiency (meets USDA H1)
  • Viton double lip seals protect against leaks at higher temperatures
  • Longer life expectancy than that of standard worm gearing
Box Length 9.51 in
Output (Shaft or Bore) Size 1 1/2 in
Input Configuration C-Face Quilled
Box Height 6.94 in
Ratio 11.36:1
Output Configuration Hollow Output
Frame 56C
Box Width 6 1/4 in
Weight 42.0 LB
EAN or UPC 662798733470
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison