| Output (Shaft or Bore) Size | 7/8 in |
| Thermal Output Torque @ RPM | 679 in lb @ 70 rpm |
| Output Configuration | Right Angle |
| Thermal Input Horsepower @ 1750 RPM | 1.02 hp |
| Input HP @ RPM | 1.3 hp @ 1750 rpm |
| Ratio | 25:1 |
| Torque Out @ 1750 rpm | 870 in lb |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Base to Centerline of Output Shaft | 2.437 in |
| Base to Shaft Center Height Basic Unit | 2.437 in |
| Output Torque @ RPM | 870 in lb @ 1750 rpm |
| Base to Centerline of Input Shaft | 4 1/2 in |
| Max. Input HP @ 100 rpm | 0.111 hp |
| Input Relation to Base | Horizontal |
| Box Height | 6 in |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Input Shaft Position | Facing You |
| Input (Shaft or Bore) Size | 5/8 in |
| Reduction Type | Single Reduction |
| Output Shaft Position | Left & Right |
| Base | No |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 993 in lb |
| Output Relation to Base | Vertical |
| Frame Size | 56C |
| Thermal Input Horsepower @ RPM | 1.02 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Length | 7 1/2 in |
| Weight | 25.0 LB |
| EAN or UPC | 662798586021 |

