- RA3 Size
- Horizontal
- Single
- Left w/Counter Clockwise Rotation
- Horizontal Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Factory filled with EP-4 gear oil
| Unit Size | RA3 |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 600 lb/in |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 1644 in lb |
| Shaft Arrangement | #9 |
| Bolt Hole Pattern | 8 x 8 |
| Input Relation to Base | Horizontal |
| Input Configuration | Shaft Input |
| Ratio | 1:1 |
| Torque Out @ 1750 rpm | 1480 in lb |
| Box Length | 13 in |
| Box Width | 9 1/2 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 9 7/16 in |
| Bearing Type | Tapered Roller Bearing |
| Relative Shaft Rotation | Counter Clockwise |
| Output Relation to Base | Horizontal |
| Gear Style | Bevel |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Shaft Position | Left |
| Weight | 85.0 LB |
| EAN or UPC | 662798396743 |

