- 5 5/32" Center Distance
- 10:1 Ratio
- Shaft Input
- Single, Solid Shaft, Up, 2"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Vertical mount flange is designed for direct flange mounting to provide a vertical shaft
- Tapered roller bearings on high speed shaft on models 329 and larger
- 189 through 269 are ball bearings
- Tapered roller bearings on the low speed shaft
- Output shaft dimensions and mounting hole layout interchange with comparable models
- NEMA "C" Flange Adapter kits for direct mounting to electric motor
| Input Relation to Base | Horizontal |
| Housing Material | Cast Iron |
| Output Relation to Base | Vertical |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Fan Cooled | No |
| Input Shaft Position | Facing You |
| Box Length | 12 3/8 in |
| Lubrication | None |
| Input HP @ RPM | 18.6 hp @ 1150 rpm, 23.1 hp @ 1750 rpm |
| Thermal Output Torque @ RPM | 3941 in lb @ 1750 rpm, 4894 in lb @ 1150 rpm |
| Worm Position | Vertical |
| Washdown Duty | No |
| Reduction Type | Single Reduction |
| Box Width | 13.167 in |
| Frame | N/A |
| Center Distance | 5 5/32 in |
| Box Height | 8 27/32 in |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Thermal Input Horsepower @ RPM | 10 hp @ 1150 rpm, 12.4 hp @ 1750 rpm |
| Bearing Type | Tapered |
| Torque Out @ 1750 rpm | 7330 in lb |
| Torque Out @ 1150 rpm | 9100 in lb |
| Bolt Center | 15 1/4 in x 11 in |
| Motor Application | General Purpose |
| Base | Yes |
| Input Configuration | Shaft Input |
| HP @ RPM | 10 hp @ 1200 rpm, 10 hp @ 1800 rpm |
| Base Position | Left |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | N/A |
| Output Torque @ RPM | 7330 in lb @ 1750 rpm, 9100 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 12.4 hp |
| Ratio | 10:1 |
| Max. Overhung Load @ 1750 rpm | 2300 lbf |
| Output Shaft Position | Up |
| Base to Centerline of Input Shaft | 5 1/2 in |
| Output (Shaft or Bore) Size | 2 in |
| Family Name | 529V |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Max. Overhung Load @ RPM | 2300 lbf @ 1750 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output Configuration | Single, Solid Shaft |
| Base Description | Flange Plate |
| Weight | 144.0 LB |
| EAN or UPC | 662798057743 |

