- 5 5/32" Center Distance
- 30:1 Ratio
- Shaft Input
- Single, Solid Shaft, Down, 2 3/16"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
applications
- Conveyors
- Agitators
- Mixers
- Trolleys
features
- Drop bearing design provides overhung load support
- Grease retainer at outboard bearing for mounting output shaft vertically up
- Large outboard bearing for long bearing life
- Tandem seals (Taconite) on output shaft with grease and purge holes provided
- Output shaft dimensions and mounting hole layout interchange with comparable models
- Tapered roller bearings on both high speed and low speed shafts
- NEMA "C" Flange Adapter kits for direct mounting to electric motor
| Output Relation to Base | Vertical |
| Thermal Output Torque @ RPM | 4018 in lb @ 1750 rpm, 5329 in lb @ 1150 rpm |
| Base | Yes |
| Reduction Type | Single Reduction |
| Base to Centerline of Output Shaft | N/A |
| Base Position | Right |
| Output Shaft Position | Down |
| Output RPM @ 1750 rpm Input | 58.3 rpm |
| HP @ RPM | 3 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Installed Options | Flanged Base, Right Side |
| Bolt Center | 14 in x 14 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Width | 5 7/8 in |
| Base Description | Flanged Base |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Thermal Input Horsepower @ 1750 RPM | 5.08 hp |
| Input HP @ RPM | 8.12 hp @ 1150 rpm, 10.3 hp @ 1750 rpm |
| Bearing Type | Tapered |
| Thermal Input Horsepower @ RPM | 4.26 hp @ 1150 rpm, 5.08 hp @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 14 in x 14 in |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Max. Overhung Load @ 1750 rpm | 3550 lbf |
| Housing Material | Cast Iron |
| Ratio | 30:1 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input Shaft Position | Facing You |
| Frame | N/A |
| Torque Out @ 1750 rpm | 8150 in lb |
| Input Relation to Base | Horizontal |
| Box Length | 12 3/8 in |
| Output Configuration | Single, Solid Shaft |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ RPM | 3550 lbf @ 1750 rpm |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Output Torque @ RPM | 8150 in lb @ 1750 rpm, 10170 in lb @ 1150 rpm |
| Washdown Duty | No |
| Fan Cooled | No |
| Box Height | 9 19/32 in |
| Worm Position | Vertical |
| Family Name | 527 |
| Torque Out @ 1150 rpm | 10170 in lb |
| Lubrication | None |
| Center Distance | 5.15625 in |
| Weight | 224.0 LB |
| EAN or UPC | 662798057200 |

