- 5 5/32" Center Distance
- 60:1 Ratio
- C-Face Quilled
- Single, Solid Shaft, Right Output, 1 3/4"
- Output Relation to Base Horizontal
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- High speed shaft bearings are ball bearings except 454 and 524 have double tapered roller bearings
- Tapered roller bearings on the low speed shaft (except 134 is a ball bearing)
- Hub City adjustable base kits featuring elongated slots for mounting bolts and adjusting screws for ease of positioning
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
| Reduction Type | Single Reduction |
| Ratio | 60:1 |
| Housing Material | Cast Iron |
| Box Width | 6 11/16 in |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 2600 lbf |
| Input Shaft Position | Facing You |
| Base to Centerline of Input Shaft | 10 35/64 in |
| Base Description | None |
| Torque Out @ 1750 rpm | 8290 in lb |
| Box Height | 13.167 in |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 2600 lbf @ 1750 rpm |
| Input HP @ RPM | 4.64 hp @ 1150 rpm, 5.85 hp @ 1750 rpm |
| Bearing Type | Tapered |
| Family Name | 524 |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Base | No |
| Lubrication | None |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ RPM | 3 hp @ 1150 rpm, 3.39 hp @ 1750 rpm |
| Output Shaft Position | Right |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Center Distance | 5.15625 in |
| Base Position | None |
| Torque Out @ 1150 rpm | 10490 in lb |
| Thermal Input Horsepower @ 1750 RPM | 3.39 hp |
| Thermal Output Torque @ RPM | 4807 in lb @ 1750 rpm, 6786 in lb @ 1150 rpm |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Output Configuration | Single, Solid Shaft |
| Frame | 182TC |
| Washdown Duty | No |
| Output Relation to Base | Horizontal |
| Input Relation to Base | Horizontal |
| Box Length | 11 25/32 in |
| Output Torque @ RPM | 8290 in lb @ 1750 rpm, 10490 in lb @ 1150 rpm |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 180TC |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Weight | 138.0 LB |
| EAN or UPC | 662798056463 |

