- 5 5/32" Center Distance
- 20:1 Ratio
- Shaft Input
- Hollow Output, Thru, Left & Right Output, N/A
- Output Relation to Base Horizontal
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Shaft mounted model design for direct mounting on drive shaft of equipment to be driven provides a positive and permanent alignment of reducer to the driven machine
- Tapered roller bearings on high speed shaft on models 322 and larger
- 182 through 262 are ball bearings
- Tapered roller bearings on the low speed shaft
- QD bushings, available in series 450 through series 70, provide widest possible range of bore size, ease of installation, and removal
- NEMA "C" Flange Adapter kits for direct mounting to electric motor
| Worm Position | Universal |
| HP @ RPM | 5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Housing Material | Cast Iron |
| Thermal Input Horsepower @ 1750 RPM | 7.52 hp |
| Family Name | 522 |
| Output Configuration | Hollow Output, Thru |
| Input Relation to Base | Horizontal |
| Frame | N/A |
| Base Description | None |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Center Distance | 5 5/32 in |
| Base Position | None |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Input Configuration | Shaft Input |
| Lubrication | None |
| Output (Shaft or Bore) Size | N/A |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Torque Out @ 1750 rpm | 8927 in lb |
| Box Width | 11 1/8 in |
| Fan Cooled | No |
| Washdown Duty | No |
| Ratio | 20:1 |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Bearing Type | Tapered |
| Input Shaft Position | Facing You |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 10630 in lb |
| Base to Centerline of Input Shaft | 10 35/64 in |
| Input HP @ RPM | 11.5 hp @ 1150 rpm, 15 hp @ 1750 rpm |
| Reduction Type | Single Reduction |
| Thermal Output Torque @ RPM | 4476 in lb @ 1750 rpm, 5857 in lb @ 1150 rpm |
| Motor Application | General Purpose |
| Output Relation to Base | Horizontal |
| Base | No |
| Box Height | 13.167 in |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Output Shaft Position | Left & Right |
| Thermal Input Horsepower @ RPM | 6.34 hp @ 1150 rpm, 7.52 hp @ 1750 rpm |
| Box Length | 12 7/16 in |
| Output Torque @ RPM | 8927 in lb @ 1750 rpm, 10630 in lb @ 1150 rpm |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Weight | 135.0 LB |
| EAN or UPC | 662798056074 |

