- 4 1/2" Center Distance
- 40:1 Ratio
- Shaft Input
- Hollow Output, Thru, Left & Right Output, N/A
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Side mount flanged model is designed for direct flange mounting to the driven equipment, providing more rigid positioning and eliminating the need for shaft bearings adjacent to the reducer
- Tapered roller bearings on high speed shaft on models 323 and larger
- 183 through 263 are ball bearings
- Tapered roller bearings on the low speed shaft
- NEMA "C" Flange Adapter kits for direct mounting to electric motor
- QD bushings, available in series 450 through series 70, provide widest possible range of bore size, ease of installation, and removal
| Output Configuration | Hollow Output, Thru |
| Box Length | 10 29/32 in |
| Output Relation to Base | Vertical |
| Input Configuration | Shaft Input |
| Bolt Center | 8 1/8 in x 3 1/4 in |
| Torque Out @ 1150 rpm | 7460 in lb |
| Lubrication | None |
| Bearing Type | Tapered |
| Input HP @ RPM | 4.47 hp @ 1150 rpm, 6.01 hp @ 1750 rpm |
| Box Height | 11 5/8 in |
| Thermal Input Horsepower @ 1750 RPM | 2.65 hp |
| Torque Out @ 1750 rpm | 5950 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 5950 in lb @ 1750 rpm, 7460 in lb @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 43.8 rpm |
| Base Position | Left |
| Motor Application | General Purpose |
| Center Distance | 4 1/2 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Washdown Duty | No |
| Installed Options | Flanged Base, Left Side |
| Input Relation to Base | Horizontal |
| Input Shaft Position | Facing You |
| Output (Shaft or Bore) Size | N/A |
| Bolt Center Length x Bolt Center Width | 8 1/8 in x 3 1/4 in |
| Worm Position | Vertical¦Right Angle |
| Ratio | 40:1 |
| Thermal Output Torque @ RPM | 2624 in lb @ 1750 rpm, 4181 in lb @ 1150 rpm |
| Family Name | 453 |
| Output Shaft Position | Left & Right |
| Max. Overhung Load @ 1750 rpm | N/A |
| Frame | N/A |
| Base to Centerline of Output Shaft | 4 5/8 in |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Base Description | Flanged Base |
| Base to Centerline of Input Shaft | 9 1/8 in |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Base | Yes |
| HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
| Thermal Input Horsepower @ RPM | 2.65 hp @ 1750 rpm, 2.66 hp @ 1150 rpm |
| Box Width | 10 3/4 in |
| Weight | 115.0 LB |
| EAN or UPC | 662798052069 |

