- 810 Size
- No Base
- Single
- Left or Right w/Clockwise Rotation
- No Base Shaft Input Facing You
features
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Alloy shafting for greater strength
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
- Rugged ductile iron housing provides maximum gear and bearing support
| Unit Size | 810 |
| Box Height | 8 3/16 in |
| Box Length | 12 19/32 in |
| Input Configuration | Shaft Input |
| Bearing Type | Tapered Roller Bearing |
| Output Configuration | Single |
| Output Relation to Base | No Base |
| Washdown Duty | No |
| Relative Shaft Rotation | Clockwise |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 3/4 in |
| Output Shaft Position | Left or Right |
| Torque Out @ 1150 rpm | 3378 in lb |
| Bolt Hole Pattern | 6 1/2 x 6 1/2 |
| Box Width | 9 29/32 in |
| Shaft Arrangement | #1, #2 |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Gear Style | Spiral Bevel |
| Ratio | 3:1 |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Input Shaft Position | Facing You |
| Torque Out @ 1750 rpm | 3316 in lb |
| Max. Overhung Load @ 1750 rpm | 600 lb/in |
| Weight | 90.0 LB |
| EAN or UPC | 662798021300 |

