- M3 Size
- No Base
- Double
- Left & Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Precision ball bearings to accommodate higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Shaft Arrangement | #39 |
| Box Width | 3 15/32 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Relative Shaft Rotation | Counter Clockwise |
| Input Shaft Position | Facing You |
| Output Shaft Position | Left & Right |
| Torque Out @ 1750 rpm | 81 in lb |
| Box Height | 3 3/16 in |
| Box Length | 4 21/32 in |
| Ratio | 1:1 |
| Bolt Hole Pattern | 2 1/4 x 2 1/4 |
| Torque Out @ 1150 rpm | 83 in lb |
| Unit Size | M3 |
| Output Relation to Base | No Base |
| Input Configuration | Shaft Input |
| Input Relation to Base | No Base |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Gear Style | Bevel |
| Bearing Type | Ball Bearing |
| Max. Overhung Load @ 1750 rpm | 177 lb/in |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Double |
| Weight | 12.0 LB |
| EAN or UPC | 662798010861 |

