- 5 5/32" Center Distance
- 50:1 Ratio
- Shaft Input
- Hollow Output, Thru, Left & Right Output, 1 1/4"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Constructed with all cast iron alloy housings
- Tapered roller bearings
- Heavy-duty industrial seals
- Shaft mounted for direct mounting on drive shafts
| Torque Out @ 1150 rpm | N/A |
| Ratio | 50:1 |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Torque Out @ 1750 rpm | N/A |
| Fan Cooled | No |
| Input Relation to Base | Horizontal |
| Output Configuration | Hollow Output, Thru |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Shaft Position | Left & Right |
| Worm Position | Bottom |
| Base to Centerline of Input Shaft | 2 1/16 in |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Bolt Center | 5 3/4 in x 5 3/4 in |
| Lubrication | None |
| Center Distance | 5 5/32 in |
| Installed Options | Cast Iron Worm Gear |
| Bearing Type | Tapered |
| Base Description | None |
| Input (Shaft or Bore) Size | 1 in |
| Housing Material | Cast Iron |
| Box Length | 10 1/8 in |
| Reduction Type | Single Reduction |
| Motor Application | General Purpose |
| Input Shaft Position | Facing You |
| Base Position | None |
| Box Height | 12 9/32 in |
| Base | No |
| Base to Centerline of Output Shaft | 5.167 in |
| Family Name | W516 |
| Output Relation to Base | Vertical |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 5 3/8 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input Configuration | Shaft Input |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Weight | 70.0 LB |
| EAN or UPC | 662798010663 |

