- 1250 Size
- No Base
- Double, Hollow Output
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Shaft mount design for direct mounting on the drive shaft of equipment to be driven
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
| Unit Size | 1250 |
| Box Length | 18 1/4 in |
| Box Height | 12 3/8 in |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Bolt Hole Pattern | 9 x 9 |
| Max. Overhung Load @ 1750 rpm | N/A |
| Washdown Duty | No |
| Output Relation to Base | No Base |
| Torque Out @ 1150 rpm | 11005 in lb |
| Bearing Type | Tapered Roller Bearing |
| Ratio | 1.5:1 |
| Input Relation to Base | No Base |
| Input Shaft Position | Facing You |
| Box Width | 15 in |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Torque Out @ 1750 rpm | 10594 in lb |
| Output Configuration | Double, Hollow Output |
| Shaft Arrangement | #41, #42 |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Gear Style | Spiral Bevel |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 2 1/2 in |
| Output Shaft Position | Left & Right |
| Weight | 305.0 LB |
| EAN or UPC | 662798010199 |

