- 1050 Size
- No Base
- Double, Hollow Output
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Shaft mount design for direct mounting on the drive shaft of equipment to be driven
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
| Input Shaft Position | Facing You |
| Output Shaft Position | Left & Right |
| Washdown Duty | No |
| Box Length | 15 3/4 in |
| Input Relation to Base | No Base |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output Configuration | Double, Hollow Output |
| Gear Style | Spiral Bevel |
| Bolt Hole Pattern | 8 x 8 |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Torque Out @ 1750 rpm | 8924 in lb |
| Ratio | 2:1 |
| Box Width | 13 3/4 in |
| Output Relation to Base | No Base |
| Unit Size | 1050 |
| Box Height | 9 1/2 in |
| Input (Shaft or Bore) Size | 2 in |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Torque Out @ 1150 rpm | 9251 in lb |
| Output (Shaft or Bore) Size | 2 in |
| Input Configuration | Shaft Input |
| Bearing Type | Tapered Roller Bearing |
| Shaft Arrangement | #41, #42 |
| Weight | 175.0 LB |
| EAN or UPC | 662798010045 |

