- 1010 Size
- No Base
- Single
- Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
caution
- Horsepower ratings are approximately 30% of standard belts.
| Input Shaft Position | Facing You |
| Ratio | 1:1.5 |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 2625 rpm |
| Box Length | 15 3/4 in |
| Output Shaft Position | Right |
| Bolt Hole Pattern | 8 x 8 |
| Washdown Duty | No |
| Bearing Type | Tapered Roller Bearing |
| Gear Style | Spiral Bevel |
| Box Width | 13 1/2 in |
| Shaft Arrangement | #38 |
| Torque Out @ 1750 rpm | 5577 in lb |
| Relative Shaft Rotation | Counter Clockwise |
| Unit Size | 1010 |
| Box Height | 9 1/2 in |
| Input Relation to Base | No Base |
| Output Configuration | Single |
| Output Relation to Base | No Base |
| Max. Overhung Load @ 1750 rpm | 681 lb/in |
| Input (Shaft or Bore) Size | 2 in |
| Output (Shaft or Bore) Size | 2 in |
| Torque Out @ 1150 rpm | 5821 in lb |
| Weight | 195.0 LB |
| EAN or UPC | 662798010007 |

