
- AD5 Size
- No Base
- Single
- Left or Right w/Clockwise Rotation
- No Base Shaft Input Facing You
features
- Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
- Stainless steel or chrome-plated shaft provides resistance to corrosion
- Precision ball bearings to accommodate higher operating speeds
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Permanently lubricated at factory to ensure trouble-free service
- Universal mounting ensures maximum design flexibility
Shaft Arrangement | #1, #2 |
Washdown Duty | No |
Output Shaft Position | Left or Right |
Box Width | 4 1/4 in |
Ratio | 2:1 |
Output (Shaft or Bore) Size | 5/8 in |
Input Shaft Position | Facing You |
Torque Out @ 1150 rpm | 78.6 in lb |
Input Relation to Base | No Base |
Bolt Hole Pattern | 1 7/8 x 1 3/8 |
Output Configuration | Single |
Max. Overhung Load @ 1750 rpm | 50 lb/in |
Gear Style | Spiral Bevel |
Box Length | 4 1/4 in |
Input (Shaft or Bore) Size | 5/8 in |
Bearing Type | Ball Bearing |
Output Relation to Base | No Base |
Input Configuration | Shaft Input |
Output RPM @ 1750 rpm Input | 875 rpm |
Unit Size | AD5 |
Torque Out @ 1750 rpm | 77.2 in lb |
Relative Shaft Rotation | Clockwise |
Box Height | 2 in |
Weight | 4.0 LB |
EAN or UPC | 662798008417 |
