Skip to content Skip to navigation menu
Hub City0220-04039

0220-04039

Bevel Gear Drive
Item #101031864
  • 88 Size
  • No Base
  • Single
  • Left or Right w/Clockwise Rotation
  • No Base Shaft Input Facing You
  • 1.5:1 Ratio
+ Show More + Show Less
Hub City0220-04039
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 88 Size
  • No Base
  • Single
  • Left or Right w/Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended
Torque Out @ 1750 rpm N/A
Relative Shaft Rotation Clockwise
Box Width 9 13/16 in
Gear Style Bevel
Output Relation to Base No Base
Max. Overhung Load @ 1750 rpm N/A
Input Configuration Shaft Input
Input Relation to Base No Base
Torque Out @ 1150 rpm 3200 in lb
Output Configuration Single
Bolt Hole Pattern 6 1/2 x 6 1/2
Output (Shaft or Bore) Size 1 3/8 in
Unit Size 88
Box Length 11 21/32 in
Input (Shaft or Bore) Size 1 3/8 in
Washdown Duty No
Box Height 8 3/16 in
Output RPM @ 1750 rpm Input 1167 rpm
Output Shaft Position Left or Right
Ratio 1.5:1
Shaft Arrangement #1, #2
Bearing Type Tapered Roller Bearing
Input Shaft Position Facing You
Weight 88.0 LB
EAN or UPC 662798007182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison