- 66 Size
- No Base
- Single
- Left or Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Max. Overhung Load @ 1750 rpm | 140 lb/in |
| Unit Size | 66 |
| Bolt Hole Pattern | 4 1/2 x 4 1/2 |
| Output Relation to Base | No Base |
| Torque Out @ 1750 rpm | 1180 in lb |
| Washdown Duty | No |
| Ratio | 1:1.53 |
| Box Width | 7 1/4 in |
| Gear Style | Spiral Bevel |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Input Shaft Position | Facing You |
| Shaft Arrangement | #3, #4 |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | 1260 in lb |
| Relative Shaft Rotation | Counter Clockwise |
| Input Configuration | Shaft Input |
| Output Shaft Position | Left or Right |
| Output RPM @ 1750 rpm Input | 2678 rpm |
| Box Length | 5 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Box Height | 5 5/8 in |
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Weight | 43.0 LB |
| EAN or UPC | 662798006710 |

