- Model 280
- 1:1
- Style A
- Parallel Shaft Drive
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Max. Input HP @ 100 rpm | 8 hp |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 1:1 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame | N/A |
| Output Configuration | Shaft |
| Input Configuration | Shaft |
| Unit Size | 280 |
| Weight | 62.0 LB |
| EAN or UPC | 662798005997 |

