- 150 Size
- No Base
- Double
- Left & Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Washdown Duty | No |
| Box Height | 4 1/8 in |
| Torque Out @ 1750 rpm | 911 in lb |
| Output Relation to Base | No Base |
| Torque Out @ 1150 rpm | 930 in lb |
| Box Length | 6 9/32 in |
| Max. Overhung Load @ 1750 rpm | 275 lb/in |
| Input Shaft Position | Facing You |
| Unit Size | 150 |
| Ratio | 1.5:1 |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Output Configuration | Double |
| Output (Shaft or Bore) Size | 1 in |
| Shaft Arrangement | #39 |
| Gear Style | Spiral Bevel |
| Input (Shaft or Bore) Size | 1 in |
| Output Shaft Position | Left & Right |
| Input Configuration | Shaft Input |
| Bolt Hole Pattern | 4 1/4 x 4 1/4 |
| Bearing Type | Tapered Roller Bearing |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Counter Clockwise |
| Box Width | 6 3/16 in |
| Weight | 26.0 LB |
| EAN or UPC | 662798004785 |

