Skip to content Skip to navigation menu
Model 11 Bevel Gear Reducer

0220-00531

Model 11 Bevel Gear Reducer
Item #101031770
  • 11 Size
  • Horizontal
  • Single
  • Left or Right w/Clockwise Rotation
  • Horizontal Shaft Input Facing You
  • 1.8:1 Ratio
+ Show More + Show Less
Model 11 Bevel Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 Size
  • Horizontal
  • Single
  • Left or Right w/Clockwise Rotation
  • Horizontal Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended
Output RPM @ 1750 rpm Input 972 rpm
Box Height 4 19/32 in
Washdown Duty No
Relative Shaft Rotation Clockwise
Bolt Hole Pattern 6 15/32 x 2 1/4
Gear Style Bevel
Output (Shaft or Bore) Size 1 in
Unit Size 11
Input Shaft Position Facing You
Input (Shaft or Bore) Size 1 in
Bearing Type Tapered Roller Bearing
Input Relation to Base Horizontal
Output Shaft Position Left or Right
Torque Out @ 1750 rpm 350 in lb
Output Configuration Single
Shaft Arrangement #35, #36
Torque Out @ 1150 rpm 355 in lb
Box Width 5 23/32 in
Output Relation to Base Horizontal
Max. Overhung Load @ 1750 rpm 475 lb/in
Ratio 1.8:1
Box Length 6 7/16 in
Input Configuration Shaft Input
Weight 21.0 LB
EAN or UPC 662798004228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison