- 11 Size
- Horizontal
- Single
- Left or Right w/Counter Clockwise Rotation
- Horizontal Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
| Shaft Arrangement | #37, #38 |
| Relative Shaft Rotation | Counter Clockwise |
| Ratio | 1.8:1 |
| Torque Out @ 1150 rpm | 355 in lb |
| Box Length | 6 7/16 in |
| Gear Style | Bevel |
| Input Relation to Base | Horizontal |
| Unit Size | 11 |
| Box Width | 5 23/32 in |
| Output (Shaft or Bore) Size | 1 in |
| Bearing Type | Tapered Roller Bearing |
| Output Shaft Position | Left or Right |
| Box Height | 4 19/32 in |
| Bolt Hole Pattern | 6 15/32 x 2 1/4 |
| Output Relation to Base | Horizontal |
| Input (Shaft or Bore) Size | 1 in |
| Output Configuration | Single |
| Washdown Duty | No |
| Input Shaft Position | Facing You |
| Output RPM @ 1750 rpm Input | 972 rpm |
| Torque Out @ 1750 rpm | 350 in lb |
| Max. Overhung Load @ 1750 rpm | 475 lb/in |
| Input Configuration | Shaft Input |
| Weight | 21.0 LB |
| EAN or UPC | 662798004211 |

