- AD1 Size
- No Base
- Single
- Left or Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Cast aluminum housing designed to resist corrosion and provide rigid gear and bearing support
- Stainless steel or chrome-plated shaft provides resistance to corrosion
- Precision ball bearings to accommodate higher operating speeds
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Permanently lubricated at factory to ensure trouble-free service
- Universal mounting ensures maximum design flexibility
| Gear Style | Spiral Bevel |
| Relative Shaft Rotation | Counter Clockwise |
| Input Shaft Position | Facing You |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Box Width | 2 11/32 in |
| Input Configuration | Shaft Input |
| Ratio | 1:1 |
| Box Length | 2 7/8 in |
| Unit Size | AD1 |
| Box Height | 1 1/4 in |
| Output Shaft Position | Left or Right |
| Output (Shaft or Bore) Size | 3/8 in |
| Input Relation to Base | No Base |
| Shaft Arrangement | #3, #4 |
| Washdown Duty | No |
| Bolt Hole Pattern | 1 3/16 x 7/8 |
| Bearing Type | Ball Bearing |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Output Configuration | Single |
| Torque Out @ 1750 rpm | 32.9 in lb |
| Output Relation to Base | No Base |
| Input (Shaft or Bore) Size | 3/8 in |
| Torque Out @ 1150 rpm | 33.4 in lb |
| Weight | 0.5 LB |
| EAN or UPC | 662798003948 |

