- Anchor Beam
- 5000 lbs Capacity
- Use with 4" to 12" I and H Beams
| Used With | 4" to 12" I and H Beams |
| Engagement System | Integral Positive-Lock |
| Load Capacity | 5000 lbs |
| Weight | 5.0 LB |
| EAN or UPC | 612230119980 |
| Used With | 4" to 12" I and H Beams |
| Engagement System | Integral Positive-Lock |
| Load Capacity | 5000 lbs |
| Weight | 5.0 LB |
| EAN or UPC | 612230119980 |