Skip to content Skip to navigation menu
Series RFH General Purpose Hose

7RFH BLACKX50FT

Series RFH General Purpose Hose
Item #101544024
  • 7" ID Thermoplastic Rubber Hose
  • Black
  • 25' Reel
  • For Air Ventilation, Fume Control, Dust Control
Series RFH General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 7" ID Thermoplastic Rubber Hose
  • Black
  • 25' Reel
  • For Air Ventilation, Fume Control, Dust Control

applications

  • Plastic bag extrusion
  • Fume control/collection
  • Air ventilation
  • Bridge painting
  • Car wash
  • Mist collection
  • Fans and blowers
  • Filtering
  • Furniture manufacturing
  • Laser engraving
  • Ozone removal
  • Paint spray extraction
  • Painting
  • Pipe organs
  • Pollution control
  • Sheet metal
  • Ship yards
  • Smoke ejectors
  • Smoke removal
  • Textile mills
  • Welding

features

  • Superior chemical resistance
  • Better abrasion resistance
  • Versatile
  • Better ultraviolet and weathering resistance
Hose I.D. 7 in
Material Thermoplastic polyurethane reinforced with wire helix
Temperature Range [Min] -60 °F
Hose Application Air Ventilation, Dust Collection, Fume Control
Hose Length 50 ft
Temperature Range [Max] 275 °F
Pressure [Max] N/A
Color Black
Ambient Temperature Range [Min] -60 °F
Ambient Temperature Range [Max] 275 °F
Hose OD N/A
Weight 1.181 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison