Hi-Tech Duravent Inc.
4RFH-W BLACKX25FT
Series RFH-W - Drag-Resistant Hose
Item #101961635
-
Pre-Packed Quantities
- 4" ID Thermoplastic Rubber Hose w/External Orange Wearstrip Covering Wire
- Black
- 25' Reel
- For Air Ventilation, Fume Control, Dust Control
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
- Resists flex fatigue
- Airtight
| Vacuum Hg | 25 in |
| Pressure [Max] | N/A |
| Bend Radius | 6 in |
| Temperature Range [Max] | 275 °F |
| Ambient Temperature Range [Min] | -60 °F |
| Color | Black w/ Orange Wearstrip |
| Pressure | 10 psi |
| Oil Resistance | N/A |
| Temperature Range [Min] | -60 °F |
| Hose Ends | N/A |
| Ambient Temperature Range [Max] | 275 °F |
| Hose OD | 3e-037, 4.32 in |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Material | Thermoplastic Rubber |
| Hose I.D. | 4 in |
| Hose Length | 25 ft |
| Weight | 0.744 LB |
-
Pre-Packed Quantities

