Hi-Tech Duravent Inc.
3UFD CLEARX50FT
Series UFD Severe Service Applications Hose
Item #101946247
-
Pre-Packed Quantities
- 3" ID Urethane Hose
- Black
- 50' Reel
- For Fume Control, Dust Collection
applications
- Farming equipment
- Food applications
- Furniture manufacturing
- LAV disposal
- Lawn vacuum
- Material handling
- Oil mist
- Paper mills
- Parking lot sweepers
- Peat moss vacuum
- Powders and bulk
- Textile mills
- Sheet metal
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Hose Length | 50 ft |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Bend Radius | 11 1/4 in |
| Temperature Range [Min] | -65 °F |
| Hose I.D. | 3 in |
| Color | Clear |
| Hose Application | Dust Collection, Fume Control |
| Temperature Range [Max] | 200 °F |
| Pressure | 9 psi |
| Vacuum Hg | 6 in |
| Hose OD | N/A |
| Weight | 0.605 LB |
-
Pre-Packed Quantities

