Hi-Tech Duravent Inc.
3 1/2RFH BLACK
Series RFH General Purpose Hose
Item #101969862
-
Pre-Packed Quantities
applications
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
- Filtering
- Furniture manufacturing
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
| Material | Thermoplastic Rubber |
| Hose I.D. | 3 1/2 in |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Hose Length | 25 ft |
| Color | Black |
| Weight | 0.41 LB |
-
Pre-Packed Quantities

