Hi-Tech Duravent Inc.
203103002025.
Series UFD Severe Service Applications Hose
Item #114708619
-
Pre-Packed Quantities
- 12" ID
- Severe Service Applications Hose
- 50' Length
applications
- Furniture manufacturing
- LAV disposal
- Lawn vacuum
- Material handling
- Oil mist
- Paper mills
- Parking lot sweepers
- Farming equipment
- Food applications
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Pressure | 27 psi |
| Hose Length | 25 ft |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Temperature Range [Max] | 200 °F |
| Color | Clear |
| Bend Radius | 3.5 in |
| Hose Application | Dust Collection, Fume Control |
| Temperature Range [Min] | -65 °F |
| Hose I.D. | 3 in |
| Weight | 0.0 KG |
-
Pre-Packed Quantities

