Hi-Tech Duravent Inc.
2031-1000-2025
Series UFD Severe Service Applications Hose
Item #111025224
-
Pre-Packed Quantities
- 10" ID Urethane Hose
- Clear
- 25' Reel
- For Fume Control, Dust Collection
applications
- Farming equipment
- Food applications
- Furniture manufacturing
- LAV disposal
- Lawn vacuum
- Material handling
- Oil mist
- Paper mills
- Parking lot sweepers
- Peat moss vacuum
- Powders and bulk
- Sheet metal
- Textile mills
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Temperature Range [Max] | 200 °F |
| Color | Clear |
| Hose Length | 25 ft |
| Hose Application | Dust Collection, Fume Control |
| Temperature Range [Min] | -65 °F |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Weight | 0.0 KG |
-
Pre-Packed Quantities

