Hi-Tech Duravent Inc.
2031-0600-2025
Series UFD Severe Service Applications Hose
Item #111024676
-
Pre-Packed Quantities
- 9" ID
- General Purpose Hose
- 50' Length
applications
- Powders and bulk
- Sheet metal
- Textile mills
- Peat moss vacuum
- Oil mist
- Paper mills
- Parking lot sweepers
- Farming equipment
- Food applications
- Furniture manufacturing
- LAV disposal
- Lawn vacuum
- Material handling
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Hose Application | Dust Collection, Fume Control |
| Bend Radius | 6 1/4 in |
| Hose Length | 25 ft |
| Hose I.D. | 6 in |
| Color | Clear |
| Temperature Range [Min] | -65 °F |
| Vacuum Hg | 23.5 in |
| Temperature Range [Max] | 200 °F |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Pressure | 14 psi |
| Weight | 1.5 LB |
-
Pre-Packed Quantities

