Skip to content Skip to navigation menu
Series RFH General Purpose Hose

2 1/4RFH BLACK

Series RFH General Purpose Hose
Item #101966679
Series RFH General Purpose Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

applications

  • Plastic bag extrusion
  • Fume control/collection
  • Air ventilation
  • Bridge painting
  • Car wash
  • Mist collection
  • Fans and blowers
  • Filtering
  • Furniture manufacturing

features

  • Superior chemical resistance
  • Better abrasion resistance
  • Versatile
  • Better ultraviolet and weathering resistance
Hose Length 25 ft
Temperature Range [Max] 275 °F
Material Thermoplastic Rubber
Hose I.D. 2 1/4 in
Hose Application Air Ventilation, Dust Collection, Fume Control
Temperature Range [Min] -60 °F
Color Black
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison