Hi-Tech Duravent Inc.
12RFH-W BLACKX25FT
Series RFH-W - Drag-Resistant Hose
Item #101977216
-
Pre-Packed Quantities
- 12" ID Thermoplastic Rubber Hose w/External Orange Wearstrip Covering Wire
- Black
- 25' Reel
- For Air Ventilation, Fume Control, Dust Control
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
- Resists flex fatigue
- Airtight
| Hose I.D. | 12 in |
| Pressure | 4 psi |
| Material | Thermoplastic Rubber |
| Bend Radius | 15.25 in |
| Hose Ends | N/A |
| Ambient Temperature Range [Min] | -60 °F |
| Hose OD | 3e-037, 12.43 in |
| Hose Length | 25 ft |
| Color | Black w/ Orange Wearstrip |
| Temperature Range [Min] | -60 °F |
| Ambient Temperature Range [Max] | 275 °F |
| Vacuum Hg | 4 in |
| Pressure [Max] | N/A |
| Oil Resistance | N/A |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Temperature Range [Max] | 275 °F |
| Weight | 2.109 LB |
-
Pre-Packed Quantities

