Hi-Tech Duravent Inc.
10UFD CLEARX50FT
Series UFD Severe Service Applications Hose
Item #101949436
-
Pre-Packed Quantities
- 10" ID Urethane Hose
- Clear
- 50' Reel
- For Fume Control, Dust Collection
applications
- LAV disposal
- Lawn vacuum
- Material handling
- Oil mist
- Paper mills
- Parking lot sweepers
- Peat moss vacuum
- Powders and bulk
- Sheet metal
- Textile mills
- Farming equipment
- Furniture manufacturing
- Food applications
features
- Superior abrasion resistance
- Resists flex fatigue
- Allows user to locate blockage
- Handles high pressures and vacuums
- Also available in 25' lengths
- FDA acceptable
| Pressure | 9 psi |
| Temperature Range [Max] | 200 °F |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Hose OD | N/A |
| Vacuum Hg | 6 in |
| Color | Clear |
| Hose I.D. | 10 in |
| Temperature Range [Min] | -65 °F |
| Bend Radius | 11 1/4 in |
| Hose Application | Dust Collection, Fume Control |
| Hose Length | 50 ft |
| Weight | 2.218 LB |
-
Pre-Packed Quantities

