- 10" ID Thermoplastic Rubber Hose w/External Orange Wearstrip Covering Wire
- Black
- 50' Reel
- For Air Ventilation, Fume Control, Dust Control
features
- Superior chemical resistance
- Better abrasion resistance
- Versatile
- Better ultraviolet and weathering resistance
- Resists flex fatigue
- Airtight
| Hose I.D. | 10 in |
| Color | Black w/ Orange Wearstrip |
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Pressure [Max] | N/A |
| Oil Resistance | N/A |
| Hose OD | N/A |
| Hose Ends | N/A |
| Material | Thermoplastic Rubber |
| Hose Length | 50 ft |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 275 °F |
| Weight | 2.085 LB |

