Hi-Tech Duravent Inc.
0661 0250 1025
Series RFH General Purpose Hose
Item #114457338
-
Pre-Packed Quantities
- 2 1/2" ID
- Severe Service Applications Hose
- 25' Length
applications
- Smoke removal
- Textile mills
- Welding
- Filtering
- Furniture manufacturing
- Laser engraving
- Ozone removal
- Paint spray extraction
- Painting
- Pipe organs
- Pollution control
- Sheet metal
- Ship yards
- Smoke ejectors
- Plastic bag extrusion
- Fume control/collection
- Air ventilation
- Bridge painting
- Car wash
- Mist collection
- Fans and blowers
features
- Versatile
- Better ultraviolet and weathering resistance
- Better abrasion resistance
- Superior chemical resistance
| Hose Application | Air Ventilation, Dust Collection, Fume Control |
| Color | Black |
| Ambient Temperature Range [Min] | -60 °F |
| Ambient Temperature Range [Max] | 275 °F |
| Temperature Range [Max] | 275 °F |
| Hose Length | 25 ft |
| Hose I.D. | 2 1/2 in |
| Material | Thermoplastic polyurethane reinforced with wire helix |
| Temperature Range [Min] | -60 °F |
| Weight | 9.0 LB |
-
Pre-Packed Quantities

