Skip to content Skip to navigation menu
HEXARMOR7102-XXS

7102-XXS

Elastic Knit Cuff XXS Size Cut Resistant Glove
Item #114835487
HEXARMOR7102-XXS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Equipped for some of the toughest jobs on-site, the Rig LizardВ® Fluid 7102 glove features a full double dip for fluid and water resistance, a sandy nitrile palm dip for superior grip and abrasion resistance, and back-of-hand impact resistance.

features

  • Knit: 13-gauge high-performance polyethylene and glass fiber blend shell
  • Coating: Sandy nitrile palm dip provides superior grip and abrasion resistance
  • Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
  • Full double dip for fluid/water resistance
  • Hi-vis color on back-of-hand enhances visibility and compliance
  • High dexterity
  • Elastic cuff for a comfortable fit
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.2 LB
EAN or UPC 812013028571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison