Skip to content Skip to navigation menu
HEXARMOR7101-XL

7101-XL

Elastic Knit Cuff XL Size Cut Resistant Glove
Item #115108613
HEXARMOR7101-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With a full dip for fluid and water resistance over a nylon and spandex blend shell, this Rig Lizard Series glove is equipped with superior grip, abrasion resistance, and impact protection.

features

  • Knit: 15-gauge nylon, spandex blend shell
  • Coating: Sandy nitrile palm dip provides superior grip and abrasion resistance
  • Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
  • Full, double dip for fluid/water resistance
  • Hi-vis color on back-of-hand enhances visibility and compliance
  • High dexterity
  • Elastic cuff for a comfortable fit
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 812013028533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison