Skip to content Skip to navigation menu
HEXARMOR5055-XXXL

5055-XXXL

XXXL Size Gauntlet Cuff Welding Glove
Item #119415511
HEXARMOR5055-XXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Purpose-built for MIG welding operations, the HeatArmorВ® 5055 features HeatHideВ® technology, 360В° cut, and impact. Not to mention incredible comfort, dexterity, and longevity better than anything you’ve used before.

features

  • Designed for MIG welding applications
  • HPPE/polyester/steel blend liner provides 360В° cut resistance (interior layer)
  • HeatHideВ® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Sewn-on back-of-hand impact guards provide smash and pinch protection on knuckles and fingers
  • Tapered impact guards at fingertips prevent catch hazards
  • Premium heat-resistant treated split cowhide leather
  • Arc Flash CAT 2 rated (HRC ATPV: 14 cal/cm2)
  • Goatskin leather palm delivers superior grip
  • 4.25" extended gauntlet cuff with polyester lining
  • Aramid stitching throughout for added durability
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810070605070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison