
description
- Complete with a traditional leather feel, the Chrome SeriesВ® Arctic Leather 4082 features ultra-thin C40 Thinsulateв„ў and SuperFabricВ® brand material interior liners to keep hands warm and protected in the cold.
features
- Ultra-thin C40 Thinsulateв„ў interior liner helps keep hands warm while preventing sweating or overheating
- SuperFabricВ®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hook and loop closure on cuff for a comfortable, secure fit
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016
Weight | 0.0 KG |
EAN or UPC | 812013022395 |
