
description
- Combat the cold with the Chrome SLTВ® Winter 4073W, which features a 360В° C100 Thinsulateв„ў interior liner and Level 2 back-of-hand impact protection on knuckles and fingers that keep hands warm and protected from potential smash injuries.
features
- 360В° C100 Thinsulateв„ў interior liner that keeps hands warm in harsh environments
- HPPE and steel blend liner provides industry-leading 360В° ANSI/ISEA Level A6 cut resistance (interior layer)
- Goatskin leather palm offers superior abrasion resistance
- Goatskin leather forchettes paired with full leather wrap-around index finger provides better durability
- Back-of-hand impact guards provide ANSI/ISEA 138 Level 2 protection on knuckles and fingers
- Wind and water resistant soft shell on back-of-hand
- Tapered impact guards at fingertips to prevent catch hazards
- Extended cuff with knit wristlet
- Reinforced thumb saddle
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Hi-vis color on back-of-hand
Weight | 0.0 LB |
EAN or UPC | 810070605674 |
