
HEXARMOR
4073-XXXL
SlipFit with Hook and Loop Closure Cuff XXXL Size Cut Resistant Glove
Item #119283171


description
- Traditional leather feel work glove delivers 360В° ANSI/ISEA level A6 cut resistance and Level 2 back-of-hand impact protection on knuckles and fingers.
features
- HPPE and steel blend liner provides 360В° industry-leading cut resistance (interior layer)
- Goatskin leather palm offers superior abrasion resistance
- Goatskin leather forchettes paired with full leather wrap-around index finger provides better durability
- Back-of-hand impact guards provide ANSI/ISEA 138 Level 2 protection on knuckles and fingers
- Breathable HexVentВ® material on the back-of-hand keeps hands cool
- Tapered impact guards at fingertips to prevent catch hazards
- SlipFitВ® cuff with a hook and loop closure for a secure fit
- Reinforced thumb saddle
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Hi-vis color on back-of-hand
Weight | 0.0 LB |
EAN or UPC | 810070602185 |
