Skip to content Skip to navigation menu
HEXARMOR4069-XS

4069-XS

Elastic with Hook and Loop Cuff XS Size Cut Resistant Glove
Item #117728534
HEXARMOR4069-XS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Traditional leather-feel hi-vis mechanic glove with OilGuardВ® treated goatskin delivers extreme cut and impact protection that handles well in both dry and oily work environments.

features

  • Arc Flash CAT 2 rated (HRC ATPV: 8.6 cal/cm2)
  • Sewn-on back-of-hand impact guards protect against smashes and pinches
  • 360В° cut resistance
  • OilGuardВ® treated leather helps delay saturation issues
  • Goatskin leather palm with KevlarВ® stitching provides a traditional style of comfort
  • Elastic cuff with hook and loop closure for secure fit and added interior loop attachment
  • Grip in dry or light oil situations
  • Form-fitting, quality materials
  • High dexterity
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810001797461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison