Skip to content Skip to navigation menu
HEXARMOR4067W-XXL

4067W-XXL

Item #119801011
HEXARMOR4067W-XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Combining traditional comfort with modern safety innovation, the leather Chrome SLTВ® Winter 4067W features a warm interior liner and back-of-hand impact resistance to protect the hands from harsh environments and smash injuries.

features

  • 360В° C100 Thinsulateв„ў interior liner keeps hands warm
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • Sewn-on back-of-hand impact guards provide protection on knuckles and fingers
  • HPPE/Steel liner for 360В° cut protection (interior layer)
  • SlipFitВ® cuff with knit wristlet
  • Form-fitting, quality materials
  • High dexterity
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810070601287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison