Skip to content Skip to navigation menu
HEXARMOR4066W-S

4066W-S

Item #119812641
HEXARMOR4066W-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete with a traditional leather feel, the Chrome SLTВ® 4066W combats the cold with a 360В° C100 Thinsulateв„ў liner all while delivering 360В° cut resistance and extreme abrasion resistance.

features

  • 360В° C100 Thinsulateв„ў liner to keep hands warm
  • HPPE/Steel liner for 360В° cut resistance (interior layer)
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • Extended knit wrist closure for a secure fit
  • Grip in dry or light oil situations
  • Form-fitting, quality materials
  • High dexterity
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070605544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison