Skip to content Skip to navigation menu
HEXARMOR4066-S

4066-S

SlipFit with Hook and Loop Cuff S Size Cut Resistant Glove
Item #119280485
HEXARMOR4066-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Chrome SLTВ® 4066 gives you the traditional leather feel you love combined with 360В° cut resistance, arc flash, and contact heat.

features

  • HPPE/Steel liner for 360В° cut protection (interior layer)
  • Arc Flash CAT 3 rated (HRC ATPV: 25.8 cal/cm2)
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • SlipFitВ® cuff with hook and loop closure for a secure fit
  • Form-fitting, quality materials
  • High dexterity
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070600785
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison