Combining our most popular mechanic’s glove with our back-of-hand HexVent® material, the Chrome Oasis® 4030 delivers high cut and impact protection, all while making sure your hands aren’t overheating.
features
SuperFabricВ®* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
Advanced HexVentВ® technology on the back of the hand allows for a breathable heat-release system
Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
Level 2 contact heat
Printed PVC synthetic leather palm provides reliable grip in dry or light oil situations
Reinforced index finger and thumb crotch extend glove life
Elastic cuff with a hook and loop closure for a comfortable, secure fit
Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
Hi-vis color scheme increases visual awareness
Weight
0.0 KG
EAN or UPC
815733015548
We're here for you
with Service Centers across the country - We have your back