Skip to content Skip to navigation menu
HEXARMOR4026-S

4026-S

Elastic with Hook and Loop Closure Cuff S Size Cut Resistant Glove
Item #113000214
HEXARMOR4026-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Protect against prevalent worksite hazards with the hi-vis Chrome SeriesВ® 4026, which includes SuperFabricВ® brand material on the palm and our advanced impact-resistant guards on the back of the hand.

features

  • SuperFabricВ® brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Hi-vis back-of-hand impact guards with advanced, low-profile design provide smash and pinch protection on knuckles and fingers
  • Level 2 contact heat rated
  • Mud GripВ® palm with synthetic leather + PVC dots provides reliable grip and increased abrasion resistance
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Hi-vis color scheme and back-of-hand reflective tape increase visual awareness
  • Elastic cuff with secure hook and loop closure and pull tab for a comfortable, secure fit
  • Form-fitting, quality materials for increased dexterity and all-day comfort
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 815733010222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison